- Dual Miter Portable Band Saw
- 3/4 HP
- 43.9 in Height
- 24 in Length
- 54.7 in Width
features
- Built in, self-propelled blade brush prevents chip build up in blade guides
- Head pressure controlled by a hydraulic cylinder
- Automatic blade breakage sensor detects accidental breakage and interrupts the power
- Power switch with safety key prevents accidental startup
| Length | 24 in |
| Motor Size | 3/4 hp |
| Height | 43.900 in |
| Weight | 500.0 LB |
| EAN or UPC | 731325513509 |

