- 6 in Grinding Wheel Dia
- 3/4 in Wheel Width
- 3450 rpm
- 1/4 HP
- 115 V
features
- UL® listed motor
- Totally enclosed pre-lubricated ball bearings
- Heavy-duty guarded toggle switch on 8" and 10"
- Rubber mounts prevent movement
- Cast iron wheel guards and dust vents
- One-piece quick adjusting spark guards
- Large eye shields with quick adjustment
- Adjustable tool rests
- Fine and coarse vitrified grinding wheels included
- Two-year manufacturer warranty
| Width | 10 in |
| Control Type | Switch |
| RPM | 3450 rpm |
| Length | 17 in |
| Voltage | 115 |
| Type of Grinder | Bench |
| Type | Industrial |
| Height | 9 in |
| Grinding Wheel Dia. | 6 in |
| Phase | Single Phase |
| Eye Shields | Non-Lighted |
| Voltage Rating | 115 |
| Weight | 37.45 LB |
| EAN or UPC | 662755105500 |
-
Prop 65


