- 8 in Grinding Wheel Dia
- 1 in Wheel Width
- 3450 rpm
- 1/2 HP
- 115 V
features
- UL® listed motor
- Totally enclosed pre-lubricated ball bearings
- Heavy-duty guarded toggle switch on 8" and 10"
- Rubber mounts prevent movement
- Cast iron wheel guards and dust vents
- One-piece quick adjusting spark guards
- Large eye shields with quick adjustment
- Adjustable tool rests
- Fine and coarse vitrified grinding wheels included
- Two-year manufacturer warranty
| Grinding Wheel Dia. | 8 in |
| Voltage Rating | 115 |
| RPM | 3450 rpm |
| Voltage | 115 |
| Phase | Single Phase |
| Type of Grinder | Bench |
| Type | Industrial, Bench, Grinder |
| Weight | 59.65 LB |
| EAN or UPC | 662755105517 |
-
Prop 65


