- Model No JPS-2A
- Pedestal, Cast Iron Base for Bench Grinders
- Can Be Used With All JET Bench Grinders
features
- Heavy-duty cast iron construction
- Stable, wide stance base
- Fully adjustable platform coolant tank and tool tray
| Dimensions | 31 in x 21 in x 51 in |
| Model No. | JPS2A |
| Use With | 577101 577102 577103 |
| Weight | 49.3 LB |
| EAN or UPC | 662755105579 |
-
Prop 65


