Jet-Lube
399-10041
Kopr-Kote® High Temperature Anti-Seize & Gasket Compounds
Item #101561816
-
No Air Shipping
- Anti-Sieze
- 12 oz Aerosol Can
| Thickener Type | Aluminum Complex |
| Flash Point | 430 °F |
| Temp Range | -65.0 °F [Min], 1800.0 °F [Max] |
| Type | Anti-Seize Lubricant |
| Applicable Materials | Most Metals |
| Chemical Compound | Petroleum Based |
| Resistance (Chemical) | Corrosive Process, Water |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Color | Copper |
| Drop Point (ASTM) | 450 °F |
| Packing Type | Aerosol |
| Physical Form | Paste or Gel |
| Weight | 0.75 LB |
-
No Air Shipping

