- Anti-Sieze
- 1 gal Pail
| Flash Point | 430 °F |
| Type | Anti-Seize Lubricant |
| Resistance (Chemical) | Corrosive Process, Water |
| Temp Range | -65.0 °F [Min], 1800.0 °F [Max] |
| Chemical Compound | Petroleum Based |
| Color | Copper |
| Thickener Type | Aluminum Complex |
| Capacity Volume | 1 gal |
| Packing Type | Pail |
| Applicable Materials | Most Metals |
| Physical Form | Paste or Gel |
| Drop Point (ASTM) | 450 °F |
| Weight | 11.0 LB |

