- Kopr-Kote® Tool Joint & Drill Collar Compound
- 2 1/2 gal
| Applicable Materials | Steel |
| Type | Tool Joint & Drill Collar Compound |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Capacity Volume | 2 1/2 gal |
| NLGI No. | 1 |
| Thickener Type | Aluminum Complex |
| Flash Point | 430 °F |
| Drop Point (ASTM) | 450 °F |
| Color | Copper |
| Chemical Compound | Petroleum Based |
| Weight | 27.0 LB |

