- Jet-Lube 21® Double Duty Tool Joint Compound Lubricant
- 1 gal
| Capacity Volume | 1 gal |
| Resistance (Chemical) | Wear |
| Color | Dark Brown |
| Drop Point (ASTM) | 450 °F |
| Type | Tool Joint Compound |
| Flash Point | 430 °F |
| Chemical Compound | Petroleum Based |
| Capacity Wt. [Nom] | 10 lbs |
| Thickener Type | Aluminum Complex |
| NLGI No. | 1 |
| Weight | 10.0 LB |

