- Anti-Sieze
- 2 lb Can
| Resistance (Chemical) | Corrosive Process, Wear |
| Thickener Type | Organo Clay |
| Packing Type | Can |
| Flash Point | 560 °F |
| Temp Range | -65.0 °F [Min], 1800.0 °F [Max] |
| Type | Anti-Seize Lubricant |
| NLGI No. | 1.5 |
| Color | Copper |
| Capacity Wt. [Nom] | 2 lbs |
| Applicable Materials | Brass, Cast Iron, Copper, Most Metals, Plastic, Stainless Steel |
| Chemical Compound | Petroleum Based |
| Physical Form | Paste or Gel |
| Weight | 2.0 LB |

