- Anti-Sieze
- 0.25 lb Can
| Flash Point | 430 °F |
| NLGI No. | 1.5 |
| Drop Point (ASTM) | 450 °F |
| Capacity Wt. [Nom] | 0.25 lbs |
| Resistance (Chemical) | Acid, Corrosive Process, Water, Wear |
| Temp Range | -65.0 °F [Min], 2600.0 °F [Max] |
| Applicable Materials | Most Metals, Stainless Steel |
| Color | Silver |
| Chemical Compound | Petroleum Based with Nickel |
| Packing Type | Can |
| Thickener Type | Aluminum Complex |
| Physical Form | Paste or Gel |
| Type | Anti-Seize & Gasket Compound |
| Weight | 0.33 LB |

