- Anti-Sieze
- 1 lb Brush Top Can
| Color | STEEL BLUE® |
| Packing Type | Brush Top Can |
| Type | Anti-Seize Lubricant |
| Drop Point (ASTM) | 450 °F |
| NLGI No. | 1 to 1 1/2 |
| Applicable Materials | Iron, Steel |
| Capacity Wt. [Nom] | 1 lbs |
| Thickener Type | Aluminum Complex |
| Resistance (Chemical) | Corrosive Process, Wear |
| Flash Point | 430 °F |
| Weight | 15.0 LB |

