- Moly-Mist™ Dry Film Lubricant
- 12 oz Aerosol Can
applications
- Gear, Cable, Die, Pin, Valve
| Color | Black |
| Container Size | 12 oz |
| Temperature Range [Min] | -300 °F |
| Container Type | Aerosol |
| Temperature Range [Max] | 750 °F |
| Type | Moly Dry Film |
| Physical Form | Air Dry Solid Film |
| Applicable Materials | Glass, Iron, Most Metals, Plastic, Rubber, Wood |
| Resistance (Chemical) | Corrosive Process, Wear |
| Weight | 0.75 LB |
-
No Air Shipping


