- Anti-Sieze
- 1 lb Can
applications
- Gear, Pipe, Machinery
| Thickener Type | Aluminum Complex |
| Drop Point (ASTM) | 450 °F |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Color | White |
| Capacity Wt. [Nom] | 1 lbs |
| Applicable Materials | Most Metals, Stainless Steel |
| Flash Point | 400 °F |
| Type | Anti-Seize Lubricant |
| Chemical Compound | Synthetic Based, Mineral Oil |
| NLGI No. | 1.5 |
| Packing Type | Can |
| Temp Range | -65.0 °F [Min], 1800.0 °F [Max] |
| Physical Form | Paste or Gel |
| Weight | 6.0 LB |

