- API-Modified High Pressure Thread Compound
- 1 gal
applications
- Pipe
| Type | Pipe Grease |
| NLGI Grade | 1 |
| Container Size | 1 gal |
| Chemical Compound | Petroleum Based |
| Flash Point | 430 °F |
| Resistance (Chemical) | Corrosive Process, Saltwater, Water, Wear |
| NLGI No. | 1 |
| Drop Point (ASTM) | 280 °F |
| Weight | 11.0 LB |

