- TF-15® Metal Free Thread Sealant
- Black
applications
- Pipe
| Resistance (Chemical) | Corrosive Process, Water, Saltwater, Oil, Solvent, Gas, Acid, Alkali, Wear |
| Type | Thread Sealants |
| Color | Black |
| Applicable Materials | Fiberglass |
| Chemical Compound | Petroleum Based with PTFE |
| Stress Resistance | 10000 psi [Max] |
| Weight | 19.2 LB |

