- TF-25™ Heavy Duty Thread Sealant
- Black
- Can
applications
- Pipe, Joint, Hydraulic
| Chemical Compound | Petroleum Based with PTFE |
| Container Type | Can |
| Stress Resistance | 10000 psi [Max] |
| Applicable Materials | Most Metals, Iron |
| Resistance (Chemical) | Corrosive Process, Gas, Wear, Water, Oil, Acid, Solvent, Ammonia |
| Color | Black |
| Type | Thread Sealants |
| Weight | 1.0 LB |

