- TFW™ Multi-Purpose Thread Sealant
- White
- Can
applications
- Multi-Purpose, Pipe
| Resistance (Chemical) | Water, Gas, Acid, Oil, Kerosene, Freon, Solvent, Ammonia, Petroleum |
| Container Type | Can |
| Color | White |
| Applicable Materials | Steel, Aluminum, Brass, China, Copper, Iron, Grass, Fiberglass, PVC, ABS |
| Chemical Compound | Synthetic Based |
| Type | Thread Sealants |
| Pressure (Gases & Liquids) | 10000.00 PSI Liquids [Max], 2000.00 PSI Gases [Max] |
| Weight | 1.0 LB |

