- J-75® Lead Free Drill Steel Lubricant
- 2 gal
| Drop Point (ASTM) | 500 °F |
| Temp Range | 500.0 °F [Max] |
| Capacity Volume | 2 gal |
| Color | Black |
| Type | Anti-Seize Lubricant |
| Capacity Wt. [Nom] | 22 lbs |
| Thickener Type | Aluminum Complex |
| Chemical Compound | Petroleum Based |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Flash Point | 430 °F |
| Applicable Materials | Most Metals |
| Weight | 22.0 LB |

