- MP-50™ Moly Paste
- 1 lb Can
applications
- Gear, Bearing, Cam, Pin
| Applicable Materials | Most Metals |
| Flash Point | 430 °F |
| Packing Type | Can |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Type | Grease |
| Temperature Range [Max] | 750 °F |
| Thickener Type | Organo Clay |
| Chemical Compound | Petroleum Based |
| Color | Black |
| Physical Form | Paste |
| NLGI Grade | 3.5 |
| Thickener | Organo Clay |
| Container Type | Can |
| Appearance | Paste |
| Container Size | 1 lb |
| NLGI No. | 3.5 |
| Temperature Range [Min] | -300 °F |
| Weight | 1.0 LB |

