- Chain & Cable Lubricant
- 5 gal Pail
applications
- Cable, Chain, Wire
| Temperature Range [Max] | 350 °F |
| Container Size | 5 gal |
| Container Type | Pail |
| Temperature Range [Min] | -25 °F |
| Chemical Compound | Petroleum Based |
| Flash Point | 430 °F |
| Resistance (Chemical) | Corrosive Process, Dirt, Moisture, Saltwater, Wear |
| Drop Point (ASTM) | 350 °F |
| Color | Black |
| Thickener Type | Organo Clay |
| Weight | 35.0 LB |

