Jet-Lube
399-28541
WLD™ Wire Line Dressing Cable & Open Roller Chain Lubricants
Item #101556312
-
No Air Shipping
- Chain & Cable Lubricant
- 12 oz Aerosol Can
applications
- Cable, Chain, Wire
| Container Size | 12 oz |
| Thickener Type | Organo Clay |
| Resistance (Chemical) | Corrosive Process, Dirt, Moisture, Saltwater, Wear |
| Drop Point (ASTM) | 350 °F |
| Temperature Range [Min] | -25 °F |
| Color | Black |
| Temperature Range [Max] | 350 °F |
| Flash Point | 430 °F |
| Container Type | Aerosol |
| Chemical Compound | Petroleum Based |
| Weight | 1.0 LB |
-
No Air Shipping

