- FMG™ Food Machinery Grease
- 14 oz Cartridge
| Chemical Compound | Synthetic & Mineral Oil Based |
| Resistance (Chemical) | Water, Wear |
| Packing Type | Cartridge |
| Container Size | 14 oz |
| Thickener Type | Aluminum Complex |
| Color | White |
| Container Type | Cartridge |
| Thickener | Aluminum Complex |
| Type | Food Machinery Grease |
| Weight | 0.87 LB |

