- Cleaner/Degreaser
- 6 gal Pail
applications
- Engine, Hand, Floor, Machinery, Tank, Truck
| Removes | Grease, Oil |
| Application | Metals, Fabric, Rubber, Wood |
| Color | White |
| Acidity (pH) | 10 |
| Container Size | 6 gal |
| Odor | Odorless |
| Applicable Materials | Metals, Fabric, Rubber, Wood |
| Container Type | Pail |
| Weight | 40.0 LB |

