- AP-1™ Hi-Temp Multi-Purpose Grease
- 14 oz Cartridge
| NLGI No. | 2 |
| Color | Amber |
| Thickener Type | Organo Clay |
| Appearance | Paste or Gel |
| Container Size | 14 oz |
| Packing Type | Cartridge |
| Physical Form | Paste or Gel |
| Type | Multi-Purpose Grease |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Container Type | Cartridge |
| Thickener | Organo Clay |
| NLGI Grade | 2 |
| Applicable Materials | Most Metals |
| Weight | 0.88 LB |

