- AP-1W™ High-Temp Multi-Purpose Grease
- 5 lb Can
| Thickener Type | Organo Clay |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Type | Multi-Purpose Grease |
| NLGI Grade | 2 |
| Container Size | 5 lb |
| Container Type | Can |
| Flash Point | 430 °F |
| Applicable Materials | Most Metals |
| Physical Form | Paste or Gel |
| Thickener | Organo Clay |
| Packing Type | Can |
| NLGI No. | 2 |
| Appearance | Paste or Gel |
| Color | Off-White |
| Weight | 20.0 LB |

