- AP-1W™ High-Temp Multi-Purpose Grease
- 35 lb Pail
| Thickener Type | Organo Clay |
| Container Type | Pail |
| Thickener | Organo Clay |
| Appearance | Paste or Gel |
| Color | Off-White |
| Resistance (Chemical) | Corrosive Process, Water, Wear |
| Container Size | 35 lb |
| NLGI Grade | 2 |
| Flash Point | 430 °F |
| NLGI No. | 2 |
| Type | Multi-Purpose Grease |
| Packing Type | Pail |
| Applicable Materials | Most Metals |
| Physical Form | Paste or Gel |
| Weight | 35.0 LB |

