- #202 Moly-Lith™ Multi-Purpose Grease
- 14 oz Cartridge
| NLGI No. | 2 |
| Chemical Compound | Petroleum Based |
| Color | Black |
| Container Size | 14 oz |
| Thickener | Lithium |
| Packing Type | Cartridge |
| Applicable Materials | Most Metals |
| Thickener Type | Lithium |
| Drop Point (ASTM) | 390 °F |
| Container Type | Cartridge |
| NLGI Grade | 2 |
| Physical Form | Paste or Gel |
| Flash Point | 430 °F |
| Resistance (Chemical) | Corrosive Process, Heat, Water, Weather |
| Temperature Range [Min] | 0 °F |
| Appearance | Paste or Gel |
| Type | Multi-Purpose Grease |
| Weight | 0.88 LB |

