- V-2® Multi-Purpose Thread Sealant
- Ivory/Beige
- Can
applications
- Multi-Purpose, Pipe
| Container Type | Can |
| Resistance (Chemical) | Water, Gas, Ammonia, Oil, Kerosene |
| Applicable Materials | Steel, Brass, Aluminum, Copper, Polyethylene, Fiberglass, PVC |
| Color | Ivory/Beige |
| Type | Thread Sealants |
| Chemical Compound | Vegetable Oil |
| Viscosity | 160000.0 cP [Min], 300000.0 cP [Max] |
| Weight | 1.0 LB |

