- Alco-Ep-73 Plus™ Extreme Service Multi-Purpose Grease
- 14 oz Cartridge
| Flash Point | 430 °F |
| Chemical Compound | Petroleum Based |
| Appearance | Paste or Gel |
| Drop Point (ASTM) | 500 °F |
| Temperature Range [Min] | -25 °F |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Packing Type | Cartridge |
| Thickener | Aluminum Complex |
| Temperature Range [Max] | 450 °F |
| Thickener Type | Aluminum Complex |
| Type | Multi-Purpose Grease |
| Physical Form | Paste or Gel |
| Container Type | Cartridge |
| Resistance (Chemical) | Water, Wear, Corrosive Process |
| Color | Red |
| Container Size | 14 oz |
| Weight | 0.88 LB |

