- Magic Wrench® Super Penetrant
- 13 oz Aerosol Can
| Temperature Range [Min] | -60 °F |
| Flash Point | 450 °F |
| Type | Penetrating Oil |
| Chemical Compound | Synthetic Based, Mineral Oil |
| Container Type | Aerosol |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Temperature Range [Max] | 350 °F |
| Applicable Materials | Most Metals, Plastic |
| Container Size | 13 oz |
| Pour Point | 10 °F |
| Weight | 1.0 LB |
-
No Air Shipping


