- White Lithium Grease w/PTFE
- 14 oz Can
applications
- Multi-purpose
features
- Cam and equipment assembly grease withstands heavy loads and high speeds while preventing rust and corrosion
- Excellent for use in home, shop, plant and auto
| Flash Point | 430 °F |
| NLGI Grade | 2 |
| Type | Multi-Purpose Grease |
| Applicable Materials | Most Metals |
| Resistance (Chemical) | Corrosive Process, Heat, Water |
| Thickener Type | Lithium |
| NLGI No. | 2 |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 320 °F |
| Appearance | Paste or Gel |
| Color | White |
| Packing Type | Can |
| Container Type | Can |
| Physical Form | Paste or Gel |
| Thickener | Lithium |
| Container Size | 14 oz |
| Chemical Compound | Petroleum Based |
| Weight | 1.2 LB |

