- Food Grade Silicones
- 12 oz Aerosol Can
| Color | Clear |
| Chemical Compound | Silicone |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Type | Food Grade Silicone |
| Weight | 0.75 LB |
-
No Air Shipping
| Color | Clear |
| Chemical Compound | Silicone |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Type | Food Grade Silicone |
| Weight | 0.75 LB |
No Air Shipping