- Belt Dressing
- 12 oz Aerosol Can
applications
- Belt
| Capacity Wt. [Nom] | 12 oz & lbs |
| Type | Belt Oil |
| Chemical Compound | Petroleum Based |
| Resistance (Chemical) | Dirt, Dust, Water, Wear |
| Packing Type | Aerosol |
| Color | Light Amber |
| Weight | 12.0 LB |
-
No Air Shipping


