- Jet-Lok® TL-71 Permanent Studlock Threadlocker
- Red
applications
- Multi-purpose
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Resistance (Chemical) | Corrosive Process, Gas |
| Viscosity | 450.0 cP [Min], 550.0 cP [Max] |
| Gap Fill (Diametral) | 0.007 in |
| Torque (Break) | 300 in lb |
| Torque (Prevail) | 350 in lb |
| Color | Red |
| Shear Strength | 3000 psi |
| Fix Cure Time @ Temperature | 20 min @ 77 °F |
| Weight | 1.0 LB |

