- Cleaner/Degreaser
- 18 oz Aerosol Can
applications
- Engine, Gear, Cable, Floor, Bearing, Machinery, Chain, Motor
| Applicable Materials | Metals, Plastic |
| Removes | Grease, Dust, Oil, Paint |
| Dielectric Strength | 29.0 kV/mm |
| Color | Clear |
| Container Type | Aerosol |
| Application | Metals, Plastic |
| Odor | Ether |
| Container Size | 18 oz |
| Weight | 1.3 LB |
-
No Air Shipping


