- Marine-Moly™ Molybdenum Disulfide Paste
- 1 lb Can
applications
- Gear
| Container Size | 1 lb |
| Appearance | Paste or Gel |
| Temperature Range [Min] | -300 °F |
| Flash Point | 550 °F |
| Applicable Materials | Most Metals |
| Chemical Compound | Petroleum Based |
| Temperature Range [Max] | 750 °F |
| Physical Form | Paste or Gel |
| Type | Anti-Seize Lubricant |
| Resistance (Chemical) | Corrosive Process, Saltwater, Water, Wear, Weather |
| Container Type | Can |
| Color | Black |
| Packing Type | Can |
| Weight | 12.0 LB |

