- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 2.5" Shaft Diameter
- 3.375" Housing Bore
| Housing Bore Dia. | 3 3/8 in |
| Shaft Dia. | 2.5 in |
| Lip Type | Dual Lip w/o Spring |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Seal Application | Split |
| Case Construction | All Rubber |
| Temperature Range [Min] | -20 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | RUP |
| Housing Bore Diameter - Rotating | 1 mm, 3 3/8 in |
| Pressure | 0 psi |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Weight | 0.142 LB |
| EAN or UPC | 827834004840 |

