- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 6.5" Shaft Diameter
- 7.25" Housing Bore
| Construction | P |
| Shaft Dia. | 6.5 in |
| Seal Application | General Purpose |
| Temperature Range [Max] | 300 °F |
| Case Construction | All Rubber |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Housing Bore Dia. | 7 1/4 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 |
| Temperature Range [Min] | -30 °F |
| Housing Bore Diameter - Rotating | 7 1/4 in |
| Weight | 2.4 LB |

