- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 9.5" Shaft Diameter
- 10.75" Housing Bore
| Housing Bore Dia. | 10 3/4 in |
| Case Construction | All Rubber |
| Housing Bore Diameter - Rotating | 1 mm, 10 3/4 in |
| Temperature Range [Min] | -30 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Pressure | 0 psi |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Spring Material | None |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | Single Lip w/o Spring |
| Lip Material | Nitrile |
| Shaft Dia. | 9.5 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Split |
| Inch/Metric | Inch |
| Construction | RPD |
| Weight | 3.6 LB |

