- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 10.938" Shaft Diameter
- 12.188" Housing Bore
| Inch/Metric | Inch |
| Case Construction | All Rubber |
| Temperature Range [Min] | -20 °F |
| Lip Type | Dual Lip w/o Spring |
| Housing Bore Diameter - Rotating | 1 mm, 12.188 in |
| Seal Design | Molded Design |
| Housing Bore Dia. | 12.188 in |
| Construction | RUP |
| Temperature Range [Max] | 250 °F |
| Seal Application | Split |
| Shaft Dia. | 10.938 in |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Lip Style | Internal |
| Spring Material | None |
| Weight | 1.046 LB |
| EAN or UPC | 827834038166 |

