- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 3.25" Shaft Diameter
- 4.25" Housing Bore
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Temperature Range [Max] | 300 °F |
| Housing Bore Diameter - Rotating | 1 mm, 4 1/4 in |
| Shaft Dia. | 3.25 in |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Housing Bore Dia. | 4 1/4 in |
| Construction | H |
| Case Construction | All Rubber |
| Temperature Range [Min] | -30 °F |
| Weight | 0.288 LB |
| EAN or UPC | 827834042057 |

