- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 4.875" Shaft Diameter
- 6.125" Housing Bore
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 |
| Seal Design | N/A |
| Housing Bore Diameter - Rotating | 1 mm, 6 1/8 in |
| Surface Speed [Nom] | 2,500 ft/min |
| Spring Material | None |
| Pressure | 0 psi |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 4.875 in |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Seal Application | N/A |
| Lip Material | Rubber Composition |
| Construction | DS |
| Case Construction | All Rubber |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 6 1/8 in |
| Weight | 0.337 LB |
| EAN or UPC | 827834042828 |

