- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 3" Shaft Diameter
- 3.75" Housing Bore
| Pressure | 0 psi |
| Temperature Range [Max] | 300 °F |
| Housing Bore Diameter - Rotating | 1 mm, 3 3/4 in |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 300 ft/min |
| Housing Bore Dia. | 3 3/4 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 |
| Construction | P |
| Inch/Metric | Inch |
| Shaft Dia. | 3 in |
| Temperature Range [Min] | -30 °F |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Case Construction | All Rubber |
| Weight | 0.097 LB |
| EAN or UPC | 827834044938 |

