- Internal
- Single Lip w/Spring
- All Rubber Oil Seal
- 8.25" Shaft Diameter
- 10.26" Housing Bore
| Seal Design | Molded Design |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter Spring |
| Housing Bore Diameter - Rotating | 1 mm, 10.26 in |
| Seal Application | General Purpose |
| Temperature Range [Min] | -30 °F |
| Construction | LPD |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | All Rubber |
| Surface Speed [Nom] | 3,200 ft/min |
| Shaft Dia. | 8.25 in |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Housing Bore Dia. | 10.26 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Weight | 1.559 LB |
| EAN or UPC | 827834045317 |

