- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 4.75" Shaft Diameter
- 5.75" Housing Bore
| Case Construction | All Rubber |
| Temperature Range [Min] | -30 °F |
| Seal Application | General Purpose |
| Construction | P |
| Housing Bore Diameter - Rotating | 1 mm, 5 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.75 in |
| Housing Bore Dia. | 5 3/4 in |
| Temperature Range [Max] | 300 °F |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 |
| Pressure | 0 psi |
| Weight | 0.474 LB |
| EAN or UPC | 827834049643 |

