- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 1.625" Shaft Diameter
- 3.5" Housing Bore
| Lip Material | Nitrile |
| Temperature Range [Min] | -20 °F |
| Seal Application | Face Sealing Excluder |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Spring Material | None |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | All Rubber |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Construction | SSW |
| Housing Bore Dia. | 3 1/2 in |
| Housing Bore Diameter - Rotating | 1 mm, 3 1/2 in |
| Shaft Dia. | 1.625 in |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/o Spring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.361 LB |
| EAN or UPC | 827834054081 |

