- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 1.875" Shaft Diameter
- 2.25" Housing Bore
| Case Construction | All Rubber |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | SS |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Spring Material | None |
| Shaft Dia. | 1.875 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Housing Bore Dia. | 2 1/4 in |
| Housing Bore Diameter - Rotating | 1 mm, 2 1/4 in |
| Weight | 0.017 LB |
| EAN or UPC | 827834067265 |

