- Internal
- Single Lip Without Spring
- All Rubber Oil Seal
- 4.25" Shaft Diameter
- 5" Housing Bore
| Shaft Dia. | 4.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Diameter - Rotating | 1 mm, 5 in |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Spring Material | None |
| Construction | HP |
| Pressure | 300 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.008 |
| Housing Bore Dia. | 5 in |
| Case Construction | All Rubber |
| Lip Type | Single Lip w/o Spring |
| Weight | 0.18 LB |
| EAN or UPC | 827834068088 |

