- Internal
- Dual Lip Without Spring
- All Rubber Oil Seal
- 7.75" Shaft Diameter
- 9.25" Housing Bore
| Shaft Dia. | 7.75 in |
| Housing Bore Diameter - Rotating | 1 mm, 9 1/4 in |
| Temperature Range [Min] | -30 °F |
| Seal Application | Dual Lip |
| Surface Speed [Nom] | 2,500 ft/min |
| Case Construction | All Rubber |
| Temperature Range [Max] | 300 °F |
| Lip Material | Nitrile |
| Housing Bore Dia. | 9 1/4 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Seal Design | Molded Design |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Construction | LDS |
| Inch/Metric | Inch |
| Spring Material | None |
| Weight | 1.144 LB |
| EAN or UPC | 827834069733 |

