- Internal
- Dual Lip w/Spring
- All Rubber Oil Seal
- 6" Shaft Diameter
- 7" Housing Bore
| Construction | STLDS |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Spring Material | None |
| Pressure | 0 psi |
| Housing Bore Diameter - Rotating | 1 mm, 7 in |
| Surface Speed [Nom] | 2,500 ft/min |
| Lip Style | Internal |
| Seal Application | Heavy Duty Steel Mill |
| Inch/Metric | Inch |
| Temperature Range [Min] | -30 °F |
| Shaft Dia. | 6 in |
| Lip Material | Nitrile |
| Housing Bore Dia. | 7 in |
| Lip Type | Dual Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Case Construction | All Rubber |
| Weight | 0.481 LB |
| EAN or UPC | 827834071804 |

